Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, BDMT 1103

  • Mfr # BDMT110308ERJTPR1535

  • Zoro # G8278498


product price: $14.15
/ea
Sold in multiples of 10 for $141.50

Key Features

Insert Style
BDMT
Insert Size
110308
Corner Radius
0.80mm
Cutting Direction
Right Hand
Mounting Hole Dia.
2.80mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDMT110308ERJTPR1535
Zoro #
G8278498
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
110308
Corner Radius
0.80mm
Mounting Hole Dia.
2.80mm
Width
6.30mm
Thickness
3.00mm
Through Hole Inside Dia.
2.80mm
Cutting Edge Length
11.00mm

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Cutting Direction
Right Hand
ISO Number
BDMT110308ER-JT
Rake
Positive
Chip-Breaker
Yes
Features
For Austenitic and Precipitation-Hardened Stainless Steel and Titanium Alloys, For Titanium Alloys and Precipitation-Hardened Stainless Steel
Manufacturer Grade
PR1535
Number of Cutting Edges
2
Measurement System
Metric
Clearance Angle
18 Degrees
Secondary Material Application ISO Code
M, P, S
Secondary Material Application
Carbon and Alloy Steel, High-Temperature Alloys, Martensitic Stainless Steel, Mold Steel
For Toolholder
MEC...-11
Primary Material Application
High-Temperature Alloys, Stainless Steel
Included Angle
82 Degrees
Cutting Edge
Honed
Finish - Machining
Megacoat Nano
Insert Holding Type
Screw
ANSI Code
BDMT110308ERJT
Material - Machining
Carbide
Cutting Application
Facing, Helical Milling, Shouldering, Slotting
Chip-Breaker Code
ER-JT
Hole Type
Countersunk Hole
Coating Process
PVD
Shape
Parallelogram
Primary Material Application ISO Code
M, S

Description

Parallelogram Milling Insert, Positive, BDMT110308ERJT, ER-JT, 18 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.