Zoro Homepage

Milling Insert, Parallelogram, BDMT 1704

  • Mfr # BDMT170404ERJSCA6535

  • Zoro # G8278263


product price: $17.29
/ea
Sold in multiples of 10 for $172.90

Key Features

Insert Style
BDMT
Insert Size
170404
Corner Radius
0.40mm
Rake
Positive
ISO Number
BDMT170404ER-JS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDMT170404ERJSCA6535
Zoro #
G8278263
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170404
Corner Radius
0.40mm
Mounting Hole Dia.
4.40mm
Width
9.60mm
Thickness
4.90mm
Through Hole Inside Dia.
4.40mm
Cutting Edge Length
17.00mm

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Rake
Positive
ISO Number
BDMT170404ER-JS
Chip-Breaker
Yes
Cutting Direction
Right Hand
Features
For Martensitic Stainless Steel and Heat-Resistant Alloys, For Ni-Based Heat-Resistant Alloys and Martensitic Stainless Steel, High Heat and Wear Resistance
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Clearance Angle
18 Degrees
ANSI Code
BDMT170404ERJSC35
Cutting Application
Facing, Helical Milling, Shouldering, Slotting
Number of Cutting Edges
2
Chip-Breaker Code
ER-JS
Finish - Machining
TiCN+Al2O3+TiN
Shape
Parallelogram
Hole Type
Countersunk Hole
For Toolholder
MEC...-17
Cutting Edge
Honed, Low Cutting Force
Manufacturer Grade
CA6535
Primary Material Application
High-Temperature Alloys, Stainless Steel
Coating Process
CVD
Measurement System
Metric
Included Angle
82 Degrees
Insert Holding Type
Screw

Description

Parallelogram Milling Insert, Positive, BDMT170404ERJSC35, ER-JS, 18 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.