Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, BDMT 1704

  • Mfr # BDMT170404ERJSPR1535

  • Zoro # G8278297


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Insert Style
BDMT
Insert Size
170404
Corner Radius
0.40mm
ISO Number
BDMT170404ER-JS
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BDMT170404ERJSPR1535
Zoro #
G8278297
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
170404
Corner Radius
0.40mm
Mounting Hole Dia.
4.40mm
Thickness
4.90mm
Width
9.60mm
Cutting Edge Length
17.00mm
Through Hole Inside Dia.
4.40mm

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
ISO Number
BDMT170404ER-JS
Rake
Positive
Chip-Breaker
Yes
Cutting Direction
Right Hand
Features
For Austenitic and Precipitation-Hardened Stainless Steel and Titanium Alloys, For Titanium Alloys and Precipitation-Hardened Stainless Steel
Secondary Material Application
Carbon and Alloy Steel, High-Temperature Alloys, Martensitic Stainless Steel, Mold Steel
Included Angle
82 Degrees
For Toolholder
MEC...-17
Secondary Material Application ISO Code
M, P, S
Chip-Breaker Code
ER-JS
Primary Material Application
High-Temperature Alloys, Stainless Steel
Cutting Application
Facing, Helical Milling, Shouldering, Slotting
Clearance Angle
18 Degrees
Finish - Machining
Megacoat Nano
Number of Cutting Edges
2
Insert Holding Type
Screw
Hole Type
Countersunk Hole
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Cutting Edge
Honed, Low Cutting Force
Shape
Parallelogram
Manufacturer Grade
PR1535
ANSI Code
BDMT170404ERJS
Measurement System
Metric
Coating Process
PVD

Description

Parallelogram Milling Insert, Positive, BDMT170404ERJS, ER-JS, 18 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.