Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, BDMT 1704

  • Mfr # BDMT170408ERJTTN100M

  • Zoro # G8278008


product price: $16.35
/ea
Sold in multiples of 10 for $163.50

Key Features

Mounting Style
DVVN
Coating
Uncoated
Type
Milling
Insert Thickness
0.193 in
Corner Radius
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BDMT170408ERJTTN100M
Zoro #
G8278008
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.193 in
Corner Radius
1/32 in
Insert Size
170408

Details

Item
Milling Insert,Parallelogram,BDMT 1704
Mounting Style
DVVN
Coating
Uncoated
Type
Milling
Application
Facing,Helical Milling,Shouldering,Slotting
Insert Material
Cermet
Grade
TN100M
Insert Shape
Parallelogram
Left/Right Hand
Right-Hand
Series
MEC
Chip-Breaker
Yes

Description

Milling Insert,Parallelogram,BDMT 1704

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.