Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, BDMT 1704

  • Mfr # BDMT170424ERJTPR1535

  • Zoro # G8278193


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Insert Style
BDMT
Insert Size
170424
Corner Radius
2.40mm
Chip-Breaker
Yes
ISO Number
BDMT170424ER-JT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDMT170424ERJTPR1535
Zoro #
G8278193
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
170424
Corner Radius
2.40mm
Mounting Hole Dia.
4.40mm
Thickness
4.90mm
Width
9.60mm
Through Hole Inside Dia.
4.40mm
Cutting Edge Length
17.00mm

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Chip-Breaker
Yes
ISO Number
BDMT170424ER-JT
Cutting Direction
Right Hand
Rake
Positive
Features
For Austenitic and Precipitation-Hardened Stainless Steel and Titanium Alloys, For Titanium Alloys and Precipitation-Hardened Stainless Steel
Number of Cutting Edges
2
ANSI Code
BDMT170424ERJT
For Toolholder
MEC...-17
Shape
Parallelogram
Manufacturer Grade
PR1535
Cutting Edge
Honed
Secondary Material Application ISO Code
M, P, S
Clearance Angle
18 Degrees
Hole Type
Countersunk Hole
Primary Material Application
High-Temperature Alloys, Stainless Steel
Coating Process
PVD
Insert Holding Type
Screw
Chip-Breaker Code
ER-JT
Cutting Application
Facing, Helical Milling, Shouldering, Slotting
Primary Material Application ISO Code
M, S
Included Angle
82 Degrees
Finish - Machining
Megacoat Nano
Secondary Material Application
Carbon and Alloy Steel, High-Temperature Alloys, Martensitic Stainless Steel, Mold Steel
Measurement System
Metric
Material - Machining
Carbide

Description

Parallelogram Milling Insert, Positive, BDMT170424ERJT, ER-JT, 18 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.