Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, NDCT 322F

  • Mfr # NDCT322FRBKW10

  • Zoro # G8276319


product price: $18.49
/ea
Sold in multiples of 10 for $184.90

Key Features

Insert Style
NDCT
Insert Size
322
Corner Radius
0.80mm
Cutting Direction
Right Hand
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDCT322FRBKW10
Zoro #
G8276319
UPC #
-
Country of Origin
China

Dimensions

Insert Size
322
Corner Radius
0.80mm
Mounting Hole Dia.
4.50mm
Thickness
3.18mm
Cutting Edge Length
15.00mm
Through Hole Inside Dia.
4.50mm

Details

Item
Parallelogram Milling Insert
Insert Style
NDCT
Cutting Direction
Right Hand
Rake
Positive
Chip-Breaker
Yes
ISO Number
NDCT322FR-B
Inscribed Circle
3/8 in
Finish - Machining
Bright (Uncoated)
For Toolholder
CEM0625-1W, CEM0750-1W, CEM1000-2W, CEM1000-2W-7.5, CEM1250-3W, CEM1500-4W
Material - Machining
Carbide
Hole Type
Countersunk Hole
ANSI Code
NDCT322FRB
Chip-Breaker Code
FR-B
Number of Cutting Edges
2
Secondary Material Application
Cast Iron, High-Temperature Alloys
Insert Holding Type
Screw
Shape
Parallelogram
Cutting Application
Facing, Shouldering, Slotting
Cutting Edge
Sharp Edge
Measurement System
Metric
Secondary Material Application ISO Code
K, S
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Manufacturer Grade
KW10
Clearance Angle
15 Degrees

Description

Parallelogram Milling Insert, Inscribed Circle 3/8 in, Positive, NDCT322FRB, FR-B, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.