Zoro Homepage

Milling Insert, Parallelogram, NDCT 832R

  • Mfr # NDCT832RBTN100M

  • Zoro # G8278884


product price: $14.29
/ea
Sold in multiples of 10 for $142.90

Key Features

Insert Style
NDCT
Insert Size
832
Corner Radius
0.80mm
Cutting Direction
Right Hand
Inscribed Circle
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDCT832RBTN100M
Zoro #
G8278884
UPC #
-
Country of Origin
China

Dimensions

Insert Size
832
Corner Radius
0.80mm
Mounting Hole Dia.
2.80mm
Thickness
2.38mm
Through Hole Inside Dia.
2.80mm
Cutting Edge Length
9.50mm

Description

Parallelogram Milling Insert, Inscribed Circle 1/4 in, Positive, NDCT832RB, R-B, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.