Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, NDCW 3205

  • Mfr # NDCW3205TRTN100M

  • Zoro # G8276669


product price: $21.99
/ea
Sold in multiples of 10 for $219.90

Key Features

Insert Style
NDCW
Insert Size
3205
Corner Radius
0.20mm
Rake
Positive
Inscribed Circle
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NDCW3205TRTN100M
Zoro #
G8276669
UPC #
-
Country of Origin
China

Dimensions

Insert Size
3205
Corner Radius
0.20mm
Mounting Hole Dia.
4.40mm
Thickness
3.18mm
Through Hole Inside Dia.
4.40mm
Cutting Edge Length
15.00mm

Details

Item
Parallelogram Milling Insert
Insert Style
NDCW
Rake
Positive
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
NDCW150302TR
Features
For Carbon/Alloy Steel and Free-Cutting Steel, Tough Cermet with Improved Oxidation Resistance and Thermal Shock Resistance
Feed Type
High
Shape
Parallelogram
Material - Machining
Cermet
Finish - Machining
Bright (Uncoated)
Clearance Angle
15 Degrees
Hole Type
Countersunk Hole
ANSI Code
NDCW3205TR
Primary Material Application
Steel
Chip-Breaker Code
TR
Primary Material Application ISO Code
P
Cutting Application
Facing, Shouldering, Slotting
Insert Holding Type
Screw
For Toolholder
DMC...SX
Manufacturer Grade
TN100M
Measurement System
Metric
Number of Cutting Edges
2
Cutting Edge
Chamfered

Description

Parallelogram Milling Insert, Inscribed Circle 3/8 in, Positive, NDCW3205TR, TR, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.