Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, NDCW 321T

  • Mfr # NDCW321TRTN100M

  • Zoro # G8278893


product price: $21.15
/ea
Sold in multiples of 10 for $211.50

Key Features

Insert Style
NDCW
Insert Size
321
Corner Radius
0.40mm
Mounting Hole Dia.
4.40mm
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDCW321TRTN100M
Zoro #
G8278893
UPC #
-
Country of Origin
China

Dimensions

Insert Size
321
Corner Radius
0.40mm
Mounting Hole Dia.
4.40mm
Thickness
3.18mm
Through Hole Inside Dia.
4.40mm
Cutting Edge Length
15.00mm

Details

Item
Parallelogram Milling Insert
Insert Style
NDCW
Rake
Positive
Cutting Direction
Right Hand
Chip-Breaker
Yes
Inscribed Circle
3/8 in
ISO Number
NDCW321TR
Features
For Carbon/Alloy Steel and Free-Cutting Steel, Tough Cermet with Improved Oxidation Resistance and Thermal Shock Resistance
Hole Type
Countersunk Hole
Insert Holding Type
Screw
Feed Type
High
Number of Cutting Edges
2
ANSI Code
NDCW321TR
Chip-Breaker Code
TR
Primary Material Application ISO Code
P
Cutting Application
Facing, Shouldering, Slotting
Cutting Edge
Chamfered
Shape
Parallelogram
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
TN100M
Primary Material Application
Steel
Material - Machining
Cermet
Measurement System
Metric
Clearance Angle
15 Degrees
For Toolholder
DMC...SX

Description

Parallelogram Milling Insert, Inscribed Circle 3/8 in, Positive, NDCW321TR, TR, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.