Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, NDCW 322T

  • Mfr # NDCW322TRTN100M

  • Zoro # G8276303


product price: $21.15
/ea
Sold in multiples of 10 for $211.50

Key Features

Insert Style
NDCW
Insert Size
322
Corner Radius
0.80mm
Chip-Breaker
Yes
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDCW322TRTN100M
Zoro #
G8276303
UPC #
-
Country of Origin
China

Dimensions

Insert Size
322
Corner Radius
0.80mm
Mounting Hole Dia.
4.40mm
Thickness
3.18mm
Through Hole Inside Dia.
4.40mm
Cutting Edge Length
15.00mm

Details

Item
Parallelogram Milling Insert
Insert Style
NDCW
Chip-Breaker
Yes
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
Rake
Positive
ISO Number
NDCW150308TR
Features
For Carbon/Alloy Steel and Free-Cutting Steel, Tough Cermet with Improved Oxidation Resistance and Thermal Shock Resistance
Shape
Parallelogram
Clearance Angle
15 Degrees
Measurement System
Metric
For Toolholder
DMC...SX
Cutting Edge
Chamfered
Feed Type
High
Chip-Breaker Code
TR
Insert Holding Type
Screw
Cutting Application
Facing, Shouldering, Slotting
Material - Machining
Cermet
Finish - Machining
Bright (Uncoated)
ANSI Code
NDCW322TR
Hole Type
Countersunk Hole
Manufacturer Grade
TN100M
Primary Material Application ISO Code
P
Primary Material Application
Steel
Number of Cutting Edges
2

Description

Parallelogram Milling Insert, Inscribed Circle 3/8 in, Positive, NDCW322TR, TR, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.