Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, NDCW 3275

  • Mfr # NDCW3275TRTN100M

  • Zoro # G8276775


product price: $21.99
/ea
Sold in multiples of 10 for $219.90

Key Features

Insert Style
NDCW
Insert Size
3275
Corner Radius
3.00mm
Cutting Direction
Right Hand
ISO Number
NDCW150330TR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDCW3275TRTN100M
Zoro #
G8276775
UPC #
-
Country of Origin
China

Dimensions

Insert Size
3275
Corner Radius
3.00mm
Mounting Hole Dia.
4.40mm
Thickness
3.18mm
Cutting Edge Length
15.00mm
Through Hole Inside Dia.
4.40mm

Details

Item
Parallelogram Milling Insert
Insert Style
NDCW
Cutting Direction
Right Hand
ISO Number
NDCW150330TR
Chip-Breaker
Yes
Inscribed Circle
3/8 in
Rake
Positive
Features
For Carbon/Alloy Steel and Free-Cutting Steel, Tough Cermet with Improved Oxidation Resistance and Thermal Shock Resistance
Material - Machining
Cermet
Insert Holding Type
Screw
For Toolholder
DMC...SX
Shape
Parallelogram
Hole Type
Countersunk Hole
Clearance Angle
15 Degrees
Finish - Machining
Bright (Uncoated)
Primary Material Application
Steel
Manufacturer Grade
TN100M
Number of Cutting Edges
2
Measurement System
Metric
Primary Material Application ISO Code
P
ANSI Code
NDCW3275TR
Chip-Breaker Code
TR
Feed Type
High
Cutting Application
Facing, Shouldering, Slotting
Cutting Edge
Chamfered

Description

Parallelogram Milling Insert, Inscribed Circle 3/8 in, Positive, NDCW3275TR, TR, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.