Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, XPMT 15T3

  • Mfr # XPMT15T308TN100M

  • Zoro # G8279015


product price: $15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Insert Style
XPMT
Insert Size
15T308
Corner Radius
0.80mm
Cutting Direction
Neutral
Mounting Hole Dia.
4.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPMT15T308TN100M
Zoro #
G8279015
UPC #
-
Country of Origin
China

Dimensions

Insert Size
15T308
Corner Radius
0.80mm
Mounting Hole Dia.
4.00mm
Thickness
3.97mm
Through Hole Inside Dia.
4.00mm
Cutting Edge Length
15.42mm

Details

Item
Parallelogram Milling Insert
Insert Style
XPMT
Cutting Direction
Neutral
Inscribed Circle
3/8 in
Rake
Positive
ISO Number
XPMT15T308
Chip-Breaker
No
Features
For Carbon/Alloy, Free-Cutting and Mold Steel, Tough Cermet with Improved Oxidation Resistance and Thermal Shock Resistance
ANSI Code
XPMT15T308
Insert Holding Type
Screw
Feed Type
High
Material - Machining
Cermet
Hole Type
Countersunk Hole
Clearance Angle
15 Degrees
Measurement System
Metric
Primary Material Application ISO Code
P
Manufacturer Grade
TN100M
Cutting Application
Chamfering, Countersinking, Facing, Shouldering, Slotting
Shape
Parallelogram
For Toolholder
CM..., EM..., FM...-90RH
Primary Material Application
Steel
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
2
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Non-Ferrous, Stainless Steel
Secondary Material Application ISO Code
K, M, N

Description

Parallelogram Milling Insert, Inscribed Circle 3/8 in, Positive, XPMT15T308, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.