Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Pentagon, PNEU 1205ANELG

  • Mfr # PNEU1205ANELGLCA6535

  • Zoro # G8278464


product price: $24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Style
PNEU
Insert Size
1205
Cutting Direction
Left Hand
Chip-Breaker
Yes
Mounting Hole Dia.
6.20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNEU1205ANELGLCA6535
Zoro #
G8278464
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1205
Mounting Hole Dia.
6.20mm
Thickness
5.56mm
Cutting Edge Length
17.51mm
Through Hole Inside Dia.
6.20mm

Details

Item
Parallelogram Milling Insert
Insert Style
PNEU
Cutting Direction
Left Hand
Chip-Breaker
Yes
Rake
Positive
ISO Number
PNEU1205ANEL-GL
Features
2.70mm Wiper Edge Length, For Ni-Based Heat-Resistant Alloys and Martensitic Stainless Steel, High Heat and Wear Resistance
Insert Holding Type
Screw
Chip-Breaker Code
ANEL-GL
Finish - Machining
TiCN+Al2O3+TiN
Material - Machining
Carbide
Measurement System
Metric
Coating Process
CVD
Secondary Material Application
Martensitic Stainless Steel
Hole Type
Screw Hole
Number of Cutting Edges
10
Shape
Pentagon
Cutting Edge
Ground Edge, High Precision (Finishing), Honed
Primary Material Application
High-Temperature Alloys
ANSI Code
PNEU1205ANELGLC35
Cutting Application
Chamfering, Facing
Manufacturer Grade
CA6535
For Toolholder
MFPN45...L
Secondary Material Application ISO Code
M
Wiper Insert
Yes
Primary Material Application ISO Code
S

Description

Parallelogram Milling Insert, Positive, PNEU1205ANELGLC35, ANEL-GL

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.