Zoro Homepage

Milling Insert, Pentagon, PNEU 1205ANERW

  • Mfr # PNEU1205ANERWCA6535

  • Zoro # G8278613


product price: $24.59
/ea
Sold in multiples of 5 for $122.95

Key Features

Insert Style
PNEU
Insert Size
1205
Mounting Hole Dia.
6.20mm
ISO Number
PNEU1205ANER-W
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNEU1205ANERWCA6535
Zoro #
G8278613
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1205
Mounting Hole Dia.
6.20mm
Thickness
5.56mm
Cutting Edge Length
17.85mm
Through Hole Inside Dia.
6.20mm

Details

Item
Parallelogram Milling Insert
Insert Style
PNEU
ISO Number
PNEU1205ANER-W
Cutting Direction
Right Hand
Rake
Positive
Chip-Breaker
Yes
Features
8.10mm Wiper Edge Length, For Ni-Based Heat-Resistant Alloys and Martensitic Stainless Steel, High Heat and Wear Resistance
ANSI Code
PNEU1205ANERWC35
Primary Material Application
High-Temperature Alloys
Finish - Machining
TiCN+Al2O3+TiN
Insert Holding Type
Screw
For Toolholder
MFPN45...R
Cutting Application
Chamfering, Facing
Number of Cutting Edges
2
Shape
Pentagon
Hole Type
Screw Hole
Primary Material Application ISO Code
S
Wiper Insert
Yes
Secondary Material Application
Martensitic Stainless Steel
Manufacturer Grade
CA6535
Coating Process
CVD
Chip-Breaker Code
ANER-W
Secondary Material Application ISO Code
M
Material - Machining
Carbide
Cutting Edge
Honed
Measurement System
Metric

Description

Parallelogram Milling Insert, Positive, PNEU1205ANERWC35, ANER-W

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.