Zoro Homepage

Milling Insert, Rectangle, LOMU 100408ER

  • Mfr # LOMU100408ERGHCA6535

  • Zoro # G8278604


product price: $14.35
/ea
Sold in multiples of 10 for $143.50

Key Features

Insert Style
LOMU
Insert Size
100408
Corner Radius
0.80mm
Cutting Direction
Right Hand
Mounting Hole Dia.
3.40mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOMU100408ERGHCA6535
Zoro #
G8278604
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
100408
Corner Radius
0.80mm
Mounting Hole Dia.
3.40mm
Width
6.60mm
Thickness
4.00mm
Cutting Edge Length
10.90mm
Through Hole Inside Dia.
3.40mm

Details

Item
Parallelogram Milling Insert
Insert Style
LOMU
Cutting Direction
Right Hand
Chip-Breaker
Yes
ISO Number
LOMU100408ER-GH
Rake
Positive
Features
1.70mm Wiper Edge Length, For Martensitic Stainless Steel and Heat-Resistant Alloys, For Ni-Based Heat-Resistant Alloys and Martensitic Stainless Steel, High Heat and Wear Resistance
Cutting Edge
Honed, Tough Edge (Heavy Milling)
ANSI Code
LOMU100408ERGHC35
Manufacturer Grade
CA6535
Wiper Insert
Yes
Primary Material Application ISO Code
M, S
Coating Process
CVD
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
Hole Type
Screw Hole
Included Angle
90 Degrees
Number of Cutting Edges
4
Chip-Breaker Code
ER-GH
Primary Material Application
High-Temperature Alloys, Stainless Steel
Shape
Rectangle
Measurement System
Metric
Cutting Application
Facing, Helical Milling, Shouldering, Slotting
For Toolholder
MEW...-10-..., MEWH...-10-...
Insert Holding Type
Screw

Description

Parallelogram Milling Insert, Positive, LOMU100408ERGHC35, ER-GH

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.