Zoro Homepage

Milling Insert, Rectangle, LOMU 100408ER

  • Mfr # LOMU100408ERSMCA6535

  • Zoro # G8278184


product price: $14.15
/ea
Sold in multiples of 10 for $141.50

Key Features

Insert Style
LOMU
Insert Size
100408
Corner Radius
0.80mm
Rake
Positive
Mounting Hole Dia.
3.40mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOMU100408ERSMCA6535
Zoro #
G8278184
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
100408
Corner Radius
0.80mm
Mounting Hole Dia.
3.40mm
Width
6.60mm
Thickness
4.00mm
Cutting Edge Length
10.90mm
Through Hole Inside Dia.
3.40mm

Description

Parallelogram Milling Insert, Positive, LOMU100408ERSMC35, ER-SM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.