Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Rectangle, LOMU 100412ER

  • Mfr # LOMU100412ERGMCA6535

  • Zoro # G8278333


product price: $15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Insert Style
LOMU
Insert Size
100412
Corner Radius
1.20mm
Cutting Direction
Right Hand
Mounting Hole Dia.
3.40mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LOMU100412ERGMCA6535
Zoro #
G8278333
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
100412
Corner Radius
1.20mm
Mounting Hole Dia.
3.40mm
Thickness
4.00mm
Width
6.60mm
Through Hole Inside Dia.
3.40mm
Cutting Edge Length
10.90mm

Details

Item
Parallelogram Milling Insert
Insert Style
LOMU
Cutting Direction
Right Hand
ISO Number
LOMU100412ER-GM
Chip-Breaker
Yes
Rake
Positive
Features
1.30mm Wiper Edge Length, For Martensitic Stainless Steel and Heat-Resistant Alloys, For Ni-Based Heat-Resistant Alloys and Martensitic Stainless Steel, High Heat and Wear Resistance
Wiper Insert
Yes
Cutting Edge
Honed
Insert Holding Type
Screw
ANSI Code
LOMU100412ERGMC35
Cutting Application
Facing, Helical Milling, Shouldering, Slotting
Number of Cutting Edges
4
Material - Machining
Carbide
Primary Material Application
High-Temperature Alloys, Stainless Steel
Primary Material Application ISO Code
M, S
Measurement System
Metric
For Toolholder
MEW...-10-..., MEWH...-10-...
Chip-Breaker Code
ER-GM
Coating Process
CVD
Included Angle
90 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Shape
Rectangle
Manufacturer Grade
CA6535
Hole Type
Screw Hole

Description

Parallelogram Milling Insert, Positive, LOMU100412ERGMC35, ER-GM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.