Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Rectangle, LOMU 100416ER

  • Mfr # LOMU100416ERGMCA6535

  • Zoro # G8278349


product price: $14.99
/ea
Sold in multiples of 10 for $149.90

Key Features

Insert Style
LOMU
Insert Size
100416
Corner Radius
1.60mm
Cutting Direction
Right Hand
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LOMU100416ERGMCA6535
Zoro #
G8278349
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
100416
Corner Radius
1.60mm
Mounting Hole Dia.
3.40mm
Thickness
4.00mm
Width
6.60mm
Through Hole Inside Dia.
3.40mm
Cutting Edge Length
10.90mm

Details

Item
Parallelogram Milling Insert
Insert Style
LOMU
Cutting Direction
Right Hand
Chip-Breaker
Yes
ISO Number
LOMU100416ER-GM
Rake
Positive
Features
1.00mm Wiper Edge Length, For Martensitic Stainless Steel and Heat-Resistant Alloys, For Ni-Based Heat-Resistant Alloys and Martensitic Stainless Steel, High Heat and Wear Resistance
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
ANSI Code
LOMU100416ERGMC35
Insert Holding Type
Screw
Cutting Application
Facing, Helical Milling, Shouldering, Slotting
Chip-Breaker Code
ER-GM
Primary Material Application
High-Temperature Alloys, Stainless Steel
Wiper Insert
Yes
Manufacturer Grade
CA6535
For Toolholder
MEW...-10-..., MEWH...-10-...
Included Angle
90 Degrees
Measurement System
Metric
Hole Type
Screw Hole
Number of Cutting Edges
4
Coating Process
CVD
Shape
Rectangle
Cutting Edge
Honed
Finish - Machining
TiCN+Al2O3+TiN

Description

Parallelogram Milling Insert, Positive, LOMU100416ERGMC35, ER-GM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.