Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Rectangle, LOMU 150504ER

  • Mfr # LOMU150504ERGMPR1510

  • Zoro # G8278358


product price: $18.35
/ea
Sold in multiples of 10 for $183.50

Key Features

Insert Style
LOMU
Insert Size
150504
Corner Radius
0.40mm
Chip-Breaker
Yes
Mounting Hole Dia.
4.80mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOMU150504ERGMPR1510
Zoro #
G8278358
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
150504
Corner Radius
0.40mm
Mounting Hole Dia.
4.80mm
Thickness
5.60mm
Width
9.20mm
Cutting Edge Length
15.70mm
Through Hole Inside Dia.
4.80mm

Details

Item
Parallelogram Milling Insert
Insert Style
LOMU
Chip-Breaker
Yes
ISO Number
LOMU150504ER-GM
Cutting Direction
Right Hand
Rake
Positive
Features
2.20mm Wiper Edge Length, For Gray and Nodular Cast Iron, Wear Resistance and High Oxidation Resistance
Material - Machining
Carbide
Secondary Material Application
High-Temperature Alloys
For Toolholder
MEW...-15-..., MEWH...-15-...
Secondary Material Application ISO Code
S
Wiper Insert
Yes
Manufacturer Grade
PR1510
Included Angle
90 Degrees
Measurement System
Metric
Cutting Edge
Honed
Chip-Breaker Code
ER-GM
Primary Material Application
Cast Iron
Hole Type
Screw Hole
Shape
Rectangle
Finish - Machining
Megacoat Nano
Primary Material Application ISO Code
K
Cutting Application
Facing, Helical Milling, Shouldering, Slotting
Number of Cutting Edges
4
ANSI Code
LOMU150504ERGM
Insert Holding Type
Screw
Coating Process
PVD

Description

Parallelogram Milling Insert, Positive, LOMU150504ERGM, ER-GM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.