Zoro Homepage

Milling Insert, Rectangle, LOMU 150504ER

  • Mfr # LOMU150504ERGMPR1525

  • Zoro # G8278306


product price: $16.99
/ea
Sold in multiples of 10 for $169.90

Key Features

Insert Style
LOMU
Insert Size
150504
Corner Radius
0.40mm
Cutting Direction
Right Hand
Mounting Hole Dia.
4.80mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOMU150504ERGMPR1525
Zoro #
G8278306
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
150504
Corner Radius
0.40mm
Mounting Hole Dia.
4.80mm
Width
9.20mm
Thickness
5.60mm
Through Hole Inside Dia.
4.80mm
Cutting Edge Length
15.70mm

Description

Parallelogram Milling Insert, Positive, LOMU150504ERGM, ER-GM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.