Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Rectangle, LOMU 150508ER

  • Mfr # LOMU150508ERSMPR1510

  • Zoro # G8278157


product price: $18.19
/ea
Sold in multiples of 10 for $181.90

Key Features

Insert Style
LOMU
Insert Size
150508
Corner Radius
0.80mm
Chip-Breaker
Yes
ISO Number
LOMU150508ER-SM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOMU150508ERSMPR1510
Zoro #
G8278157
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
150508
Corner Radius
0.80mm
Mounting Hole Dia.
4.80mm
Width
9.20mm
Thickness
5.60mm
Cutting Edge Length
15.70mm
Through Hole Inside Dia.
4.80mm

Details

Item
Parallelogram Milling Insert
Insert Style
LOMU
Chip-Breaker
Yes
ISO Number
LOMU150508ER-SM
Rake
Positive
Cutting Direction
Right Hand
Features
1.80mm Wiper Edge Length, Wear Resistance and High Oxidation Resistance
Number of Cutting Edges
4
Manufacturer Grade
PR1510
Cutting Application
Facing, Helical Milling, Shouldering, Slotting
Primary Material Application
High-Temperature Alloys
ANSI Code
LOMU150508ERSM
Included Angle
90 Degrees
Cutting Edge
Honed, Low Cutting Force
Measurement System
Metric
Hole Type
Screw Hole
Wiper Insert
Yes
Chip-Breaker Code
ER-SM
Coating Process
PVD
Finish - Machining
Megacoat Nano
Shape
Rectangle
For Toolholder
MEW...-15-..., MEWH...-15-...
Primary Material Application ISO Code
S
Insert Holding Type
Screw
Material - Machining
Carbide

Description

Parallelogram Milling Insert, Positive, LOMU150508ERSM, ER-SM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.