Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Rectangle, LOMU 150508ER

  • Mfr # LOMU150508ERSMPR1535

  • Zoro # G9736388


product price: $18.35
/ea
Sold in multiples of 10 for $183.50

Key Features

Insert Style
LOMU
Insert Size
150508
Corner Radius
0.80mm
Chip-Breaker
Yes
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOMU150508ERSMPR1535
Zoro #
G9736388
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
150508
Corner Radius
0.80mm
Mounting Hole Dia.
4.80mm
Thickness
5.60mm
Width
9.20mm
Through Hole Inside Dia.
4.80mm
Cutting Edge Length
15.70mm

Details

Item
Parallelogram Milling Insert
Insert Style
LOMU
Chip-Breaker
Yes
Rake
Positive
ISO Number
LOMU150508ER-SM
Cutting Direction
Right Hand
Features
1.80mm Wiper Edge Length, For Austenitic Stainless Steel and Titanium Alloys, For Titanium Alloys and Precipitation-Hardened Stainless Steel
For Toolholder
MEW...-15-..., MEWH...-15-...
Wiper Insert
Yes
Primary Material Application ISO Code
M, S
Measurement System
Metric
Number of Cutting Edges
4
Included Angle
90 Degrees
Material - Machining
Carbide
Chip-Breaker Code
ER-SM
Cutting Application
Facing, Helical Milling, Shouldering, Slotting
Primary Material Application
High-Temperature Alloys, Stainless Steel
Finish - Machining
Megacoat Nano
Coating Process
PVD
Manufacturer Grade
PR1535
Secondary Material Application
Carbon and Alloy Steel, High-Temperature Alloys, Martensitic Stainless Steel, Mold Steel, Precipitation-Hardened Stainless Steel
Secondary Material Application ISO Code
M, P, S
Hole Type
Screw Hole
Cutting Edge
Honed, Low Cutting Force
ANSI Code
LOMU150508ERSM
Shape
Rectangle
Insert Holding Type
Screw

Description

Parallelogram Milling Insert, Positive, LOMU150508ERSM, ER-SM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.