Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Rectangle, LOMU 150510ER

  • Mfr # LOMU150510ERGMPR1525

  • Zoro # G7724709


product price: $18.35
/ea
Sold in multiples of 10 for $183.50

Key Features

Insert Style
LOMU
Insert Size
150510
Corner Radius
1.00mm
Rake
Positive
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LOMU150510ERGMPR1525
Zoro #
G7724709
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
150510
Corner Radius
1.00mm
Mounting Hole Dia.
4.80mm
Thickness
5.60mm
Width
9.20mm
Cutting Edge Length
15.70mm
Through Hole Inside Dia.
4.80mm

Details

Item
Parallelogram Milling Insert
Insert Style
LOMU
Rake
Positive
Chip-Breaker
Yes
ISO Number
LOMU150510ER-GM
Cutting Direction
Right Hand
Features
1.60mm Wiper Edge Length, For Carbon/Alloy Steel and Free-Cutting Steel, Wear Resistance and High Oxidation Resistance
Shape
Rectangle
Number of Cutting Edges
4
Primary Material Application
Steel
Included Angle
90 Degrees
Measurement System
Metric
Cutting Application
Facing, Helical Milling, Shouldering, Slotting
For Toolholder
MEW...-15-..., MEWH...-15-...
Cutting Edge
Honed
Secondary Material Application
Austenitic Stainless Steel
Hole Type
Screw Hole
ANSI Code
LOMU150510ERGM
Primary Material Application ISO Code
P
Manufacturer Grade
PR1525
Secondary Material Application ISO Code
M
Chip-Breaker Code
ER-GM
Coating Process
PVD
Finish - Machining
Megacoat Nano
Wiper Insert
Yes
Material - Machining
Carbide
Insert Holding Type
Screw

Description

Parallelogram Milling Insert, Positive, LOMU150510ERGM, ER-GM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.