Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Rectangle, LOMU 150512ER

  • Mfr # LOMU150512ERGMPR1535

  • Zoro # G8278236


product price: $18.19
/ea
Sold in multiples of 10 for $181.90

Key Features

Insert Style
LOMU
Insert Size
150512
Corner Radius
1.20mm
Chip-Breaker
Yes
Mounting Hole Dia.
4.80mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOMU150512ERGMPR1535
Zoro #
G8278236
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
150512
Corner Radius
1.20mm
Mounting Hole Dia.
4.80mm
Thickness
5.60mm
Width
9.20mm
Through Hole Inside Dia.
4.80mm
Cutting Edge Length
15.70mm

Details

Item
Parallelogram Milling Insert
Insert Style
LOMU
Chip-Breaker
Yes
Rake
Positive
Cutting Direction
Right Hand
ISO Number
LOMU150512ER-GM
Features
1.40mm Wiper Edge Length, For Precipitation-Hardened Stainless Steel, For Titanium Alloys and Precipitation-Hardened Stainless Steel
Measurement System
Metric
Finish - Machining
Megacoat Nano
Insert Holding Type
Screw
Manufacturer Grade
PR1535
Primary Material Application
Stainless Steel
Secondary Material Application ISO Code
M, P, S
Hole Type
Screw Hole
Shape
Rectangle
For Toolholder
MEW...-15-..., MEWH...-15-...
Wiper Insert
Yes
Secondary Material Application
Austenitic Stainless Steel, Carbon and Alloy Steel, High-Temperature Alloys, Martensitic Stainless Steel, Mold Steel
Number of Cutting Edges
4
Chip-Breaker Code
ER-GM
Coating Process
PVD
Cutting Edge
Honed
Primary Material Application ISO Code
M
ANSI Code
LOMU150512ERGM
Material - Machining
Carbide
Cutting Application
Facing, Helical Milling, Shouldering, Slotting
Included Angle
90 Degrees

Description

Parallelogram Milling Insert, Positive, LOMU150512ERGM, ER-GM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.