Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Rectangle, LOMU 150516ER

  • Mfr # LOMU150516ERGMPR1510

  • Zoro # G8278455


product price: $17.55
/ea
Sold in multiples of 10 for $175.50

Key Features

Insert Style
LOMU
Insert Size
150516
Corner Radius
1.60mm
ISO Number
LOMU150516ER-GM
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOMU150516ERGMPR1510
Zoro #
G8278455
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
150516
Corner Radius
1.60mm
Mounting Hole Dia.
4.80mm
Thickness
5.60mm
Width
9.20mm
Through Hole Inside Dia.
4.80mm
Cutting Edge Length
15.70mm

Details

Item
Parallelogram Milling Insert
Insert Style
LOMU
ISO Number
LOMU150516ER-GM
Rake
Positive
Chip-Breaker
Yes
Cutting Direction
Right Hand
Features
1.00mm Wiper Edge Length, For Gray and Nodular Cast Iron, Wear Resistance and High Oxidation Resistance
Primary Material Application
Cast Iron
Wiper Insert
Yes
Insert Holding Type
Screw
Included Angle
90 Degrees
Material - Machining
Carbide
Secondary Material Application ISO Code
S
For Toolholder
MEW...-15-..., MEWH...-15-...
Cutting Application
Facing, Helical Milling, Shouldering, Slotting
Shape
Rectangle
ANSI Code
LOMU150516ERGM
Primary Material Application ISO Code
K
Hole Type
Screw Hole
Secondary Material Application
High-Temperature Alloys
Coating Process
PVD
Finish - Machining
Megacoat Nano
Cutting Edge
Honed
Manufacturer Grade
PR1510
Chip-Breaker Code
ER-GM
Number of Cutting Edges
4
Measurement System
Metric

Description

Parallelogram Milling Insert, Positive, LOMU150516ERGM, ER-GM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.