Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Rectangle, LOMU 150516ER

  • Mfr # LOMU150516ERGMPR1525

  • Zoro # G9736458


product price: $18.35
/ea
Sold in multiples of 10 for $183.50

Key Features

Insert Style
LOMU
Insert Size
150516
Corner Radius
1.60mm
Rake
Positive
Mounting Hole Dia.
4.80mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOMU150516ERGMPR1525
Zoro #
G9736458
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
150516
Corner Radius
1.60mm
Mounting Hole Dia.
4.80mm
Thickness
5.60mm
Width
9.20mm
Through Hole Inside Dia.
4.80mm
Cutting Edge Length
15.70mm

Details

Item
Parallelogram Milling Insert
Insert Style
LOMU
Rake
Positive
ISO Number
LOMU150516ER-GM
Chip-Breaker
Yes
Cutting Direction
Right Hand
Features
1.00mm Wiper Edge Length, For Carbon/Alloy Steel and Free-Cutting Steel, Wear Resistance and High Oxidation Resistance
Manufacturer Grade
PR1525
Number of Cutting Edges
4
Material - Machining
Carbide
ANSI Code
LOMU150516ERGM
Measurement System
Metric
Cutting Edge
Honed
Insert Holding Type
Screw
Included Angle
90 Degrees
Secondary Material Application ISO Code
M
Cutting Application
Facing, Helical Milling, Shouldering, Slotting
Primary Material Application
Steel
Coating Process
PVD
Finish - Machining
Megacoat Nano
Wiper Insert
Yes
Hole Type
Screw Hole
Primary Material Application ISO Code
P
Shape
Rectangle
Secondary Material Application
Austenitic Stainless Steel
For Toolholder
MEW...-15-..., MEWH...-15-...
Chip-Breaker Code
ER-GM

Description

Parallelogram Milling Insert, Positive, LOMU150516ERGM, ER-GM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.