Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Rectangle, LOMU 150520ER

  • Mfr # LOMU150520ERGMPR1525

  • Zoro # G7657752


product price: $18.35
/ea
Sold in multiples of 10 for $183.50

Key Features

Insert Style
LOMU
Insert Size
150520
Corner Radius
2.00mm
Chip-Breaker
Yes
ISO Number
LOMU150520ER-GM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LOMU150520ERGMPR1525
Zoro #
G7657752
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
150520
Corner Radius
2.00mm
Mounting Hole Dia.
4.80mm
Width
9.20mm
Thickness
5.60mm
Through Hole Inside Dia.
4.80mm
Cutting Edge Length
15.70mm

Details

Item
Parallelogram Milling Insert
Insert Style
LOMU
Chip-Breaker
Yes
ISO Number
LOMU150520ER-GM
Cutting Direction
Right Hand
Rake
Positive
Features
0.60mm Wiper Edge Length, For Carbon/Alloy Steel and Free-Cutting Steel, Wear Resistance and High Oxidation Resistance
ANSI Code
LOMU150520ERGM
Finish - Machining
Megacoat Nano
Cutting Edge
Honed
Hole Type
Screw Hole
Number of Cutting Edges
4
Wiper Insert
Yes
Primary Material Application
Steel
Coating Process
PVD
Secondary Material Application
Austenitic Stainless Steel
Cutting Application
Facing, Helical Milling, Shouldering, Slotting
Material - Machining
Carbide
Shape
Rectangle
Primary Material Application ISO Code
P
Measurement System
Metric
For Toolholder
MEW...-15-..., MEWH...-15-...
Included Angle
90 Degrees
Insert Holding Type
Screw
Manufacturer Grade
PR1525
Secondary Material Application ISO Code
M
Chip-Breaker Code
ER-GM

Description

Parallelogram Milling Insert, Positive, LOMU150520ERGM, ER-GM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.