Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Round, RDFG 10FR PR915 G

  • Mfr # RDFG10FRPR915

  • Zoro # G8276739


product price: $53.69
/ea
Sold in multiples of 2 for $107.38

Key Features

Insert Style
TNMA
Insert Size
10
Insert Thickness
0.106 in
Grade
PR915
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDFG10FRPR915
Zoro #
G8276739
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
10
Insert Thickness
0.106 in
Corner Radius
0.197 in

Details

Item
Milling Insert,Round,RDFG 10FR PR915 G
Insert Style
TNMA
Grade
PR915
Chip-Breaker
Yes
Application
Contouring,Pocketing,Profiling
Series
MRF
Left/Right Hand
Right-Hand
Coating
PVD
Insert Material
Carbide
Type
Milling
Insert Shape
Round

Description

Milling Insert,Round,RDFG 10FR PR915 G

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.