Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Round, RDFG 20FR PR915 G

  • Mfr # RDFG20FRPR915

  • Zoro # G8276529


product price: $65.25
/ea
Sold in multiples of 2 for $130.50

Key Features

Insert Style
CNMG
Coating
PVD
Grade
PR915
Insert Material
Carbide
Insert Thickness
0.205 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDFG20FRPR915
Zoro #
G8276529
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.205 in
Corner Radius
0.394 in
Insert Size
20

Details

Item
Milling Insert,Round,RDFG 20FR PR915 G
Insert Style
CNMG
Coating
PVD
Grade
PR915
Insert Material
Carbide
Left/Right Hand
Right-Hand
Series
MRF
Application
Contouring,Pocketing,Profiling
Chip-Breaker
Yes
Type
Milling
Insert Shape
Round

Description

Milling Insert,Round,RDFG 20FR PR915 G

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.