Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Round, RDMT 0803M0ERGM P

  • Mfr # RDMT0803M0ERGMPR1510

  • Zoro # G8278428


product price: $8.25
/ea
Sold in multiples of 10 for $82.50

Key Features

Insert Style
RDMT
Insert Size
0803
Chip-Breaker
Yes
Mounting Hole Dia.
3.00mm
Inscribed Circle
8.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDMT0803M0ERGMPR1510
Zoro #
G8278428
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
0803
Mounting Hole Dia.
3.00mm
Thickness
3.18mm
Through Hole Inside Dia.
3.00mm

Details

Item
Parallelogram Milling Insert
Insert Style
RDMT
Chip-Breaker
Yes
Inscribed Circle
8.00mm
Rake
Positive
Cutting Direction
Right Hand
ISO Number
RDMT0803M0ER-GM
Features
For Gray and Nodular Cast Iron, Wear Resistance and High Oxidation Resistance
Insert Holding Type
Screw
Cutting Application
Facing, Grooving, Plunging, Pocketing, Radius Milling, Shouldering
For Toolholder
MRX...-08
Cutting Edge
Honed
Chip-Breaker Code
ER-GM
Material - Machining
Carbide
Clearance Angle
15 Degrees
ANSI Code
RDMT0803M0ERGM
Primary Material Application ISO Code
K
Finish - Machining
Megacoat Nano
Secondary Material Application ISO Code
S
Primary Material Application
Cast Iron
Measurement System
Metric
Shape
Round
Hole Type
Countersunk Hole
Manufacturer Grade
PR1510
Coating Process
PVD
Secondary Material Application
High-Temperature Alloys

Description

Parallelogram Milling Insert, Inscribed Circle 8.00mm, Positive, RDMT0803M0ERGM, ER-GM, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.