Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Round, ROMU 1204M0ERGH C

  • Mfr # ROMU1204M0ERGHCA6535

  • Zoro # G8278577


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Insert Style
ROMU
Insert Size
1204
Mounting Hole Dia.
4.60mm
Chip-Breaker
Yes
ISO Number
ROMU1204M0ER-GH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROMU1204M0ERGHCA6535
Zoro #
G8278577
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1204
Mounting Hole Dia.
4.60mm
Thickness
4.75mm
Through Hole Inside Dia.
4.60mm
Cutting Edge Length
11.80mm

Details

Item
Parallelogram Milling Insert
Insert Style
ROMU
Chip-Breaker
Yes
ISO Number
ROMU1204M0ER-GH
Inscribed Circle
12.00mm
Rake
Positive
Cutting Direction
Right Hand
Features
For Martensitic Stainless Steel, For Ni-Based Heat-Resistant Alloys and Martensitic Stainless Steel
Material - Machining
Carbide
Coating Process
CVD
Hole Type
Screw Hole
Cutting Edge
Honed, Tough Edge (Heavy Milling)
Secondary Material Application ISO Code
S
Chip-Breaker Code
ER-GH
Primary Material Application
Stainless Steel
Secondary Material Application
High-Temperature Alloys
Primary Material Application ISO Code
M
ANSI Code
ROMU1204M0ERGHC35
Cutting Application
Facing, Radius Milling, Shouldering
For Toolholder
MRW...-12
Finish - Machining
TiCN+Al2O3+TiN
Insert Holding Type
Screw
Manufacturer Grade
CA6535
Shape
Round
Measurement System
Metric

Description

Parallelogram Milling Insert, Inscribed Circle 12.00mm, Positive, ROMU1204M0ERGHC35, ER-GH

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.