Zoro Homepage

Milling Insert, Round, ROMU 1605M0ERGH P

  • Mfr # ROMU1605M0ERGHPR1535

  • Zoro # G8278559


product price: $21.99
/ea
Sold in multiples of 10 for $219.90

Key Features

Insert Style
ROMU
Insert Size
1605
Chip-Breaker
Yes
Inscribed Circle
16.00mm
Mounting Hole Dia.
6.20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROMU1605M0ERGHPR1535
Zoro #
G8278559
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1605
Mounting Hole Dia.
6.20mm
Thickness
5.48mm
Through Hole Inside Dia.
6.20mm
Cutting Edge Length
15.80mm

Details

Item
Parallelogram Milling Insert
Insert Style
ROMU
Chip-Breaker
Yes
Inscribed Circle
16.00mm
ISO Number
ROMU1605M0ER-GH
Cutting Direction
Right Hand
Rake
Positive
Features
For Austenitic and Precipitation-Hardened Stainless Steel and Titanium Alloys, For Titanium Alloys and Precipitation-Hardened Stainless Steel
Secondary Material Application ISO Code
M, P, S
Shape
Round
Material - Machining
Carbide
Chip-Breaker Code
ER-GH
ANSI Code
ROMU1605M0ERGH
Cutting Application
Facing, Radius Milling, Shouldering
For Toolholder
MRW...-16
Cutting Edge
Honed, Tough Edge (Heavy Milling)
Measurement System
Metric
Primary Material Application ISO Code
M, S
Coating Process
PVD
Manufacturer Grade
PR1535
Secondary Material Application
Carbon and Alloy Steel, High-Temperature Alloys, Martensitic Stainless Steel, Mold Steel
Primary Material Application
High-Temperature Alloys, Stainless Steel
Hole Type
Screw Hole
Insert Holding Type
Screw
Finish - Machining
Megacoat Nano

Description

Parallelogram Milling Insert, Inscribed Circle 16.00mm, Positive, ROMU1605M0ERGH, ER-GH

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.