Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Round, RPGT 10T3M0ERGM C

  • Mfr # RPGT10T3M0ERGMCA6535

  • Zoro # G8278525


product price: $12.85
/ea
Sold in multiples of 10 for $128.50

Key Features

Insert Style
RPGT
Insert Size
10T3
Chip-Breaker
Yes
ISO Number
RPGT10T3M0ER-GM
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPGT10T3M0ERGMCA6535
Zoro #
G8278525
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
10T3
Mounting Hole Dia.
3.50mm
Thickness
3.97mm
Through Hole Inside Dia.
3.50mm

Details

Item
Parallelogram Milling Insert
Insert Style
RPGT
Chip-Breaker
Yes
ISO Number
RPGT10T3M0ER-GM
Rake
Positive
Cutting Direction
Right Hand
Inscribed Circle
10.00mm
Features
For Martensitic Stainless Steel and Heat-Resistant Alloys, For Ni-Based Heat-Resistant Alloys and Martensitic Stainless Steel
Manufacturer Grade
CA6535
Clearance Angle
11 Degrees
ANSI Code
RPGT10T3M0ERGMC35
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Cutting Application
Facing, Grooving, Plunging, Pocketing, Radius Milling, Shouldering
Primary Material Application
High-Temperature Alloys, Stainless Steel
Measurement System
Metric
Hole Type
Countersunk Hole
Cutting Edge
Honed
Insert Holding Type
Screw
Chip-Breaker Code
ER-GM
Coating Process
CVD
Shape
Round
For Toolholder
MRX...-10
Finish - Machining
TiCN+Al2O3+TiN

Description

Parallelogram Milling Insert, Inscribed Circle 10.00mm, Positive, RPGT10T3M0ERGMC35, ER-GM, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.