Zoro Homepage

Milling Insert, Round, RPGT 1204M0ERSM P

  • Mfr # RPGT1204M0ERSMPR1525

  • Zoro # G8278543


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Style
RPGT
Insert Size
1204
ISO Number
RPGT1204M0ER-SM
Cutting Direction
Right Hand
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPGT1204M0ERSMPR1525
Zoro #
G8278543
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
1204
Mounting Hole Dia.
4.60mm
Thickness
4.76mm
Through Hole Inside Dia.
4.60mm

Details

Item
Parallelogram Milling Insert
Insert Style
RPGT
ISO Number
RPGT1204M0ER-SM
Cutting Direction
Right Hand
Rake
Positive
Inscribed Circle
12.00mm
Chip-Breaker
Yes
Features
For Carbon/Alloy, Free-Cutting and Mold Steel, Wear Resistance and High Oxidation Resistance
Measurement System
Metric
Secondary Material Application
Austenitic Stainless Steel
Shape
Round
Finish - Machining
Megacoat Nano
Secondary Material Application ISO Code
M
For Toolholder
MRX...-12
Chip-Breaker Code
ER-SM
Hole Type
Countersunk Hole
Coating Process
PVD
Clearance Angle
11 Degrees
Cutting Edge
Honed, Low Cutting Force
Primary Material Application
Steel
ANSI Code
RPGT1204M0ERSM
Insert Holding Type
Screw
Manufacturer Grade
PR1525
Primary Material Application ISO Code
P
Material - Machining
Carbide
Cutting Application
Facing, Grooving, Plunging, Pocketing, Radius Milling, Shouldering

Description

Parallelogram Milling Insert, Inscribed Circle 12.00mm, Positive, RPGT1204M0ERSM, ER-SM, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.