Milling Insert, Round, RPMT 1204M0ENGH P

  • Mfr # RPMT1204M0ENGHPR1510

  • Zoro # G8278419


product price:  $12.89
/ea
Sold in multiples of 10 for $128.90

Key Features

Insert Style
RPMT
Insert Size
1204
Inscribed Circle
12.00mm
Rake
Positive
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPMT1204M0ENGHPR1510
Zoro #
G8278419
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
1204
Mounting Hole Dia.
4.60mm
Thickness
4.76mm
Through Hole Inside Dia.
4.60mm

Details

Item
Parallelogram Milling Insert
Insert Style
RPMT
Inscribed Circle
12.00mm
Rake
Positive
Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
RPMT1204M0EN-GH
Features
For Gray and Nodular Cast Iron, Wear Resistance and High Oxidation Resistance
Primary Material Application ISO Code
K
Manufacturer Grade
PR1510
ANSI Code
RPMT1204M0ENGH
Clearance Angle
11 Degrees
Cutting Application
Facing, Grooving, Plunging, Pocketing, Radius Milling, Shouldering
Cutting Edge
Honed, Tough Edge (Heavy Milling)
Secondary Material Application
High-Temperature Alloys
For Toolholder
MRX...-12
Hole Type
Countersunk Hole
Material - Machining
Carbide
Shape
Round
Primary Material Application
Cast Iron
Insert Holding Type
Screw
Coating Process
PVD
Measurement System
Metric
Finish - Machining
Megacoat Nano
Chip-Breaker Code
EN-GH
Secondary Material Application ISO Code
S

Description

Parallelogram Milling Insert, Inscribed Circle 12.00mm, Positive, RPMT1204M0ENGH, EN-GH, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.