Milling Insert, Round, RPMT 1204M0H KW10

  • Mfr # RPMT1204M0HKW10

  • Zoro # G8276784


product price:  $14.99
/ea
Sold in multiples of 10 for $149.90

Key Features

Insert Style
RPMT
Insert Size
1204
Rake
Positive
Chip-Breaker
Yes
Inscribed Circle
12.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPMT1204M0HKW10
Zoro #
G8276784
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
1204
Mounting Hole Dia.
4.40mm
Thickness
4.76mm
Through Hole Inside Dia.
4.40mm

Details

Item
Parallelogram Milling Insert
Insert Style
RPMT
Rake
Positive
Chip-Breaker
Yes
Inscribed Circle
12.00mm
ISO Number
RPMT1204M0-H
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Chip-Breaker Code
H
Hole Type
Countersunk Hole
Insert Holding Type
Screw
Measurement System
Metric
Cutting Application
Contouring, Facing, Pocketing, Radius Milling, Ramping, Shouldering
For Toolholder
MRP...-12
Clearance Angle
11 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
N
Manufacturer Grade
KW10
ANSI Code
RPMT1204M0H
Shape
Round
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Cutting Edge
Tough Edge (Heavy Milling)

Description

Parallelogram Milling Insert, Inscribed Circle 12.00mm, Positive, RPMT1204M0H, H, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.