Milling Insert, Round, RPMT 2006M0H KW10

  • Mfr # RPMT2006M0HKW10

  • Zoro # G7724891


product price: $24.99
/ea
Sold in multiples of 10 for $249.90

Key Features

Insert Style
RPMT
Insert Size
2006
ISO Number
RPMT2006M0-H
Chip-Breaker
Yes
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMT2006M0HKW10
Zoro #
G7724891
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
2006
Mounting Hole Dia.
6.50mm
Thickness
6.35mm
Through Hole Inside Dia.
6.50mm

Details

Item
Parallelogram Milling Insert
Insert Style
RPMT
ISO Number
RPMT2006M0-H
Chip-Breaker
Yes
Rake
Positive
Inscribed Circle
20.00mm
Cutting Application
Contouring, Facing, Pocketing, Radius Milling, Ramping, Shouldering
Material - Machining
Carbide
ANSI Code
RPMT2006M0H
Manufacturer Grade
KW10
Hole Type
Countersunk Hole
For Toolholder
MRP...-20
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Insert Holding Type
Screw
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Finish - Machining
Bright (Uncoated)
Chip-Breaker Code
H
Clearance Angle
11 Degrees
Cutting Edge
Tough Edge (Heavy Milling)
Shape
Round
Primary Material Application ISO Code
N

Description

Parallelogram Milling Insert, Inscribed Circle 20.00mm, Positive, RPMT2006M0H, H, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.