Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Square, SDMT 221EK KW10

  • Mfr # SDMT221EKKW10

  • Zoro # G8276513


product price: $14.85
/ea
Sold in multiples of 10 for $148.50

Key Features

Insert Style
SDMT
Insert Size
221
Corner Radius
1/64 in
Mounting Hole Dia.
0.1102 in
ISO Number
SDMT060304E-K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDMT221EKKW10
Zoro #
G8276513
UPC #
-
Country of Origin
China

Dimensions

Insert Size
221
Corner Radius
1/64 in
Mounting Hole Dia.
0.1102 in
Thickness
1/8 in
Width
1/4 in
Through Hole Inside Dia.
0.1102 in

Details

Item
Parallelogram Milling Insert
Insert Style
SDMT
ISO Number
SDMT060304E-K
Cutting Direction
Neutral
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Rake
Positive
Chip-Breaker Code
E-K
Clearance Angle
15 Degrees
Hole Type
Countersunk Hole
Manufacturer Grade
KW10
Cutting Application
Back Side Milling, T-Slotting
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Material - Machining
Carbide
For Toolholder
METS21-S25, METS21-S25-H, METS25-S25, METS25-S25-H
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Screw
Included Angle
90 Degrees
Primary Material Application ISO Code
N
Cutting Edge
Honed
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Number of Cutting Edges
4
ANSI Code
SDMT221EK
Shape
Square

Description

Parallelogram Milling Insert, Inscribed Circle 1/4 in, Positive, SDMT221EK, E-K, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.