Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Square, SDMT 3181C KW10

  • Mfr # SDMT3181CKW10

  • Zoro # G8276793


product price: $14.35
/ea
Sold in multiples of 10 for $143.50

Key Features

Insert Style
SDMT
Insert Size
3181
Corner Radius
1/64 in
Inscribed Circle
3/8 in
ISO Number
SDMT09T204C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDMT3181CKW10
Zoro #
G8276793
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
3181
Corner Radius
1/64 in
Mounting Hole Dia.
0.1339 in
Thickness
7/64 in
Width
3/8 in
Through Hole Inside Dia.
0.1339 in

Details

Item
Parallelogram Milling Insert
Insert Style
SDMT
Inscribed Circle
3/8 in
ISO Number
SDMT09T204C
Rake
Positive
Chip-Breaker
Yes
Cutting Direction
Neutral
Shape
Square
Secondary Material Application ISO Code
K
Chip-Breaker Code
C
Manufacturer Grade
KW10
ANSI Code
SDMT3181C
Included Angle
90 Degrees
Number of Cutting Edges
4
Insert Holding Type
Screw
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
Material - Machining
Carbide
Primary Material Application ISO Code
N
For Toolholder
MCSE104, MCSE104-30D
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Finish - Machining
Bright (Uncoated)
Cutting Application
Back Chamfering, Chamfering, Countersinking, V-Shape Slotting
Clearance Angle
15 Degrees
Cutting Edge
Low Cutting Force
Hole Type
Countersunk Hole

Description

Parallelogram Milling Insert, Inscribed Circle 3/8 in, Positive, SDMT3181C, C, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.