Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Square, SEKN 42AFFN KW10

  • Mfr # SEKN42AFFNKW10

  • Zoro # G8276565


product price: $12.59
/ea
Sold in multiples of 10 for $125.90

Key Features

Insert Style
SEKN
Insert Size
42
Inscribed Circle
1/2 in
Rake
Positive
ISO Number
SEKN1203AFFN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEKN42AFFNKW10
Zoro #
G8276565
UPC #
-
Country of Origin
China

Dimensions

Insert Size
42
Width
1/2 in
Thickness
1/8 in

Details

Item
Parallelogram Milling Insert
Insert Style
SEKN
Inscribed Circle
1/2 in
Rake
Positive
ISO Number
SEKN1203AFFN
Chip-Breaker
Yes
Cutting Direction
Neutral
Shape
Square
Secondary Material Application
Cast Iron, High-Temperature Alloys
Cutting Application
Chamfering, Facing
Number of Cutting Edges
4
Primary Material Application ISO Code
N
Wiper Insert
Yes
Clearance Angle
20 Degrees
Hole Type
No Hole
Chip-Breaker Code
AFFN
Measurement System
Fractional Inch
Manufacturer Grade
KW10
Cutting Edge
Sharp Edge
For Toolholder
MSE45...
Secondary Material Application ISO Code
K, S
Finish - Machining
Bright (Uncoated)
Included Angle
90 Degrees
ANSI Code
SEKN42AFFN
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Material - Machining
Carbide
Insert Holding Type
Clamp

Description

Parallelogram Milling Insert, Inscribed Circle 1/2 in, Positive, SEKN42AFFN, AFFN, 20 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.