Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Square, SEKN 42AFTN PR12

  • Mfr # SEKN42AFTNPR1210

  • Zoro # G8277554


product price: $15.69
/ea
Sold in multiples of 10 for $156.90

Key Features

Insert Style
SEKN
Insert Size
42
ISO Number
SEKN1203AFTN
Rake
Positive
Cutting Direction
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEKN42AFTNPR1210
Zoro #
G8277554
UPC #
-
Country of Origin
China

Dimensions

Insert Size
42
Width
1/2 in
Thickness
1/8 in

Details

Item
Parallelogram Milling Insert
Insert Style
SEKN
ISO Number
SEKN1203AFTN
Rake
Positive
Cutting Direction
Neutral
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Features
For Gray and Nodular Cast Iron and Titanium Alloys, Superior Wear and Oxidation Resistance
Number of Cutting Edges
4
Primary Material Application ISO Code
K, S
Hole Type
No Hole
Chip-Breaker Code
AFTN
Included Angle
90 Degrees
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, High-Temperature Alloys
Clearance Angle
20 Degrees
Shape
Square
For Toolholder
MSE45...
Material - Machining
Carbide
Insert Holding Type
Clamp
Cutting Application
Chamfering, Facing
Coating Process
PVD
Wiper Insert
Yes
Cutting Edge
Chamfered
Manufacturer Grade
PR1210
Finish - Machining
Megacoat
ANSI Code
SEKN42AFTN

Description

Parallelogram Milling Insert, Inscribed Circle 1/2 in, Positive, SEKN42AFTN, AFTN, 20 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.