Zoro Homepage

Milling Insert, Square, SEKN 53AFTN TN10

  • Mfr # SEKN53AFTNTN100M

  • Zoro # G8276364


product price: $18.79
/ea
Sold in multiples of 10 for $187.90

Key Features

Mounting Style
A...SVPB-AE
Chip-Breaker
Yes
Inscribed Circle (In.)
5/8 in
Insert Shape
90 Degree Square
Coating
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEKN53AFTNTN100M
Zoro #
G8276364
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
53
Insert Thickness
3/16 in

Details

Item
Milling Insert,Square,SEKN 53AFTN TN10
Mounting Style
A...SVPB-AE
Chip-Breaker
Yes
Inscribed Circle (In.)
5/8 in
Insert Shape
90 Degree Square
Coating
Uncoated
Grade
TN100M
Included Angle
90
Insert Material
Cermet
Type
Milling
Left/Right Hand
Neutral
Series
GPM
Application
Chamfering,Facing,Shouldering

Description

Milling Insert,Square,SEKN 53AFTN TN10

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.