Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Square, SEKR 42AFENS TN1

  • Mfr # SEKR42AFENSTN100M

  • Zoro # G8276468


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Style
SEKR
Insert Size
42
Rake
Positive
ISO Number
SEKR1203AFEN-S
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEKR42AFENSTN100M
Zoro #
G8276468
UPC #
-
Country of Origin
China

Dimensions

Insert Size
42
Thickness
1/8 in
Width
1/2 in

Details

Item
Parallelogram Milling Insert
Insert Style
SEKR
Rake
Positive
ISO Number
SEKR1203AFEN-S
Chip-Breaker
Yes
Cutting Direction
Neutral
Inscribed Circle
1/2 in
Features
For Carbon/Alloy, Free-Cutting and Mold Steel, Tough Cermet with Improved Oxidation Resistance and Thermal Shock Resistance
Measurement System
Fractional Inch
Insert Holding Type
Clamp
Hole Type
No Hole
For Toolholder
MSE45...
Chip-Breaker Code
AFEN-S
Primary Material Application ISO Code
P
Manufacturer Grade
TN100M
Primary Material Application
Steel
Material - Machining
Cermet
Wiper Insert
Yes
Clearance Angle
20 Degrees
Cutting Application
Chamfering, Facing
Included Angle
90 Degrees
Cutting Edge
Honed
Feed Type
High
Shape
Square
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
4
ANSI Code
SEKR42AFENS

Description

Parallelogram Milling Insert, Inscribed Circle 1/2 in, Positive, SEKR42AFENS, AFEN-S, 20 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.