Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Square, SEKT 43AFENS PR1

  • Mfr # SEKT43AFENSPR1225

  • Zoro # G8277624


product price: $18.75
/ea
Sold in multiples of 10 for $187.50

Key Features

Insert Style
SEKT
Insert Size
43
Chip-Breaker
Yes
Inscribed Circle
1/2 in
ISO Number
SEKT1204AFEN-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEKT43AFENSPR1225
Zoro #
G8277624
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
43
Mounting Hole Dia.
0.2165 in
Thickness
3/16 in
Width
1/2 in
Through Hole Inside Dia.
0.2165 in

Details

Item
Parallelogram Milling Insert
Insert Style
SEKT
Chip-Breaker
Yes
Inscribed Circle
1/2 in
ISO Number
SEKT1204AFEN-S
Rake
Positive
Cutting Direction
Neutral
Features
For Carbon/Alloy, For Light interrupted to Interrupted Cutting of Stainless Steel, Free-Cutting and Mold Steel, Superior Wear and Oxidation Resistance
Chip-Breaker Code
AFEN-S
ANSI Code
SEKT43AFENS
Primary Material Application ISO Code
M, P, S
Coating Process
PVD
Clearance Angle
20 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
4
Cutting Edge
Honed
Primary Material Application
High-Temperature Alloys, Stainless Steel, Steel
Hole Type
Countersunk Hole
Cutting Application
Milling
Material - Machining
Carbide
Included Angle
90 Degrees
Finish - Machining
Megacoat
Insert Holding Type
Screw
Wiper Insert
Yes
Manufacturer Grade
PR1225
Shape
Square

Description

Parallelogram Milling Insert, Inscribed Circle 1/2 in, Positive, SEKT43AFENS, AFEN-S, 20 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.