Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Square, SEKW 421TN TN100

  • Mfr # SEKW421TNTN100M

  • Zoro # G8276888


product price: $14.95
/ea
Sold in multiples of 10 for $149.50

Key Features

Insert Style
SEKW
Insert Size
421
Corner Radius
1/64 in
Rake
Positive
Cutting Direction
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEKW421TNTN100M
Zoro #
G8276888
UPC #
-
Country of Origin
China

Dimensions

Insert Size
421
Corner Radius
1/64 in
Mounting Hole Dia.
0.2165 in
Thickness
1/8 in
Width
1/2 in
Through Hole Inside Dia.
0.2165 in

Details

Item
Parallelogram Milling Insert
Insert Style
SEKW
Rake
Positive
Cutting Direction
Neutral
Inscribed Circle
1/2 in
ISO Number
SEKW120304TN
Chip-Breaker
Yes
Features
For Carbon/Alloy, Free-Cutting and Mold Steel, Tough Cermet with Improved Oxidation Resistance and Thermal Shock Resistance
Number of Cutting Edges
4
Primary Material Application
Steel
ANSI Code
SEKW421TN
Cutting Edge
Chamfered
Included Angle
90 Degrees
Measurement System
Fractional Inch
For Toolholder
MCSE106, MCSE108-30D, MCSE108-60D, MCSE110-30D, MCSE115, MCSE120-60D, MCSE227, MCSE336
Shape
Square
Material - Machining
Cermet
Feed Type
High
Manufacturer Grade
TN100M
Cutting Application
Back Chamfering, Chamfering, Countersinking, V-Shape Slotting
Clearance Angle
20 Degrees
Primary Material Application ISO Code
P
Insert Holding Type
Screw
Finish - Machining
Bright (Uncoated)
Hole Type
Countersunk Hole
Chip-Breaker Code
TN

Description

Parallelogram Milling Insert, Inscribed Circle 1/2 in, Positive, SEKW421TN, TN, 20 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.