Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Square, SOMT 100420ERLD

  • Mfr # SOMT100420ERLDPR1510

  • Zoro # G8278473


product price: $12.85
/ea
Sold in multiples of 10 for $128.50

Key Features

Insert Style
SOMT
Insert Size
100420
Corner Radius
2.00mm
Rake
Positive
Mounting Hole Dia.
4.60mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT100420ERLDPR1510
Zoro #
G8278473
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
100420
Corner Radius
2.00mm
Mounting Hole Dia.
4.60mm
Thickness
4.58mm
Through Hole Inside Dia.
4.60mm

Details

Item
Parallelogram Milling Insert
Insert Style
SOMT
Rake
Positive
Cutting Direction
Right Hand
Chip-Breaker
Yes
Inscribed Circle
10.45mm
ISO Number
SOMT100420ER-LD
Features
0.90mm Wiper Edge Length, For Gray and Nodular Cast Iron, Wear Resistance and High Oxidation Resistance
Shape
Square
Number of Cutting Edges
4
Manufacturer Grade
PR1510
Hole Type
Countersunk Hole
Clearance Angle
16 Degrees
Insert Holding Type
Screw
Chip-Breaker Code
ER-LD
Primary Material Application
Cast Iron
ANSI Code
SOMT100420ERLD
Measurement System
Metric
Coating Process
PVD
Secondary Material Application ISO Code
S
For Toolholder
MFH...-10
Material - Machining
Carbide
Primary Material Application ISO Code
K
Included Angle
90 Degrees
Cutting Edge
Honed
Wiper Insert
Yes
Cutting Application
Facing, Helical Milling, High Feed, Plunging, Pocketing, Ramping, Shouldering, Slotting
Secondary Material Application
High-Temperature Alloys
Finish - Machining
Megacoat Nano

Description

Parallelogram Milling Insert, Inscribed Circle 10.45mm, Positive, SOMT100420ERLD, ER-LD, 16 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.