Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Square, SPCN 42EDTR TN10

  • Mfr # SPCN42EDTRTN100M

  • Zoro # G8276836


product price: $19.25
/ea
Sold in multiples of 10 for $192.50

Key Features

Insert Style
SPCN
Insert Size
42
Cutting Direction
Right Hand
Inscribed Circle
1/2 in
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPCN42EDTRTN100M
Zoro #
G8276836
UPC #
-
Country of Origin
China

Dimensions

Insert Size
42
Width
1/2 in
Thickness
1/8 in

Details

Item
Parallelogram Milling Insert
Insert Style
SPCN
Cutting Direction
Right Hand
Inscribed Circle
1/2 in
Chip-Breaker
Yes
ISO Number
SPCN1203EDTR
Rake
Positive
Features
2.00mm Wiper Edge Length, For Carbon/Alloy, Free-Cutting and Mold Steel, Tough Cermet with Improved Oxidation Resistance and Thermal Shock Resistance
Insert Holding Type
Clamp
Included Angle
90 Degrees
Shape
Square
Manufacturer Grade
TN100M
Hole Type
No Hole
Clearance Angle
11 Degrees
Primary Material Application
Steel
ANSI Code
SPCN42EDTR
Wiper Insert
Yes
Primary Material Application ISO Code
P
Feed Type
High
Cutting Application
Chamfering, Facing
Material - Machining
Cermet
Cutting Edge
Chamfered
For Toolholder
MSP15...
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
2
Measurement System
Fractional Inch
Chip-Breaker Code
EDTR

Description

Parallelogram Milling Insert, Inscribed Circle 1/2 in, Positive, SPCN42EDTR, EDTR, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.