Milling Insert, Square, SPG 422 TN60 Gra
Mfr # SPG422TN60
Zoro # G8278753
product price: $10.45
/eaSold in multiples of 10 for $104.50
Key Features
Insert Style
SPG
Corner Radius
1/32 in
Cutting Direction
Neutral
Inscribed Circle
1/2 in
Chip-Breaker
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPG422TN60
Zoro #
G8278753
UPC #
-
Country of Origin
China
Dimensions
Corner Radius
1/32 in
Thickness
1/8 in
Details
Item
Parallelogram Milling Insert
Insert Style
SPG
Cutting Direction
Neutral
Inscribed Circle
1/2 in
Chip-Breaker
No
ISO Number
SPG422
Rake
Positive
Features
Cutting Range: Medium, Superior Wear Resistance and Toughness
Material - Machining
Cermet
Cutting Application
Boring, Chamfering, Continuous Cutting, External Turning, Facing
Primary Material Application ISO Code
P
Number of Cutting Edges
4
Manufacturer Grade
TN60
Clearance Angle
11 Degrees
ANSI Code
SPG422
Finish - Machining
Bright (Uncoated)
Shape
Square
Primary Material Application
Steel
Included Angle
90 Degrees
Hole Type
No Hole
Measurement System
Fractional Inch
Insert Holding Type
Clamp
Description
Parallelogram Milling Insert, Inscribed Circle 1/2 in, Positive, SPG422, 11 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.