Milling Insert, Square, SPG 423 TN60 Gra
Mfr # SPG423TN60
Zoro # G8278683
product price: $10.59
/eaSold in multiples of 10 for $105.90
Key Features
Insert Style
SPG
Corner Radius
3/64 in
Chip-Breaker
No
Inscribed Circle
1/2 in
Rake
Positive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPG423TN60
Zoro #
G8278683
UPC #
-
Country of Origin
China
Dimensions
Corner Radius
3/64 in
Thickness
1/8 in
Details
Item
Parallelogram Milling Insert
Insert Style
SPG
Chip-Breaker
No
Inscribed Circle
1/2 in
Rake
Positive
ISO Number
SPG423
Cutting Direction
Neutral
Features
Cutting Range: Medium, Superior Wear Resistance and Toughness
Included Angle
90 Degrees
Cutting Application
Boring, Chamfering, Continuous Cutting, External Turning, Facing
Insert Holding Type
Clamp
Measurement System
Fractional Inch
Hole Type
No Hole
Material - Machining
Cermet
Number of Cutting Edges
4
Primary Material Application
Steel
Clearance Angle
11 Degrees
Primary Material Application ISO Code
P
Finish - Machining
Bright (Uncoated)
Shape
Square
Manufacturer Grade
TN60
ANSI Code
SPG423
Description
Parallelogram Milling Insert, Inscribed Circle 1/2 in, Positive, SPG423, 11 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.