Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Square, SPG 432 TN100M G

  • Mfr # SPG432TN100M

  • Zoro # G8278997


product price: $12.55
/ea
Sold in multiples of 10 for $125.50

Key Features

Insert Style
SPG
Insert Size
432
Corner Radius
1/32 in
Inscribed Circle
1/2 in
Cutting Direction
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPG432TN100M
Zoro #
G8278997
UPC #
-
Country of Origin
China

Dimensions

Insert Size
432
Corner Radius
1/32 in
Thickness
3/16 in

Details

Item
Parallelogram Milling Insert
Insert Style
SPG
Inscribed Circle
1/2 in
Cutting Direction
Neutral
Chip-Breaker
No
ISO Number
SPG432
Rake
Positive
Features
For Carbon/Alloy, Free-Cutting and Mold Steel, Tough Cermet with Improved Oxidation Resistance and Thermal Shock Resistance
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
4
Primary Material Application
Steel
Included Angle
90 Degrees
Insert Holding Type
Clamp
Feed Type
High
Primary Material Application ISO Code
P
Shape
Square
Measurement System
Fractional Inch
ANSI Code
SPG432
Hole Type
No Hole
Clearance Angle
11 Degrees
Manufacturer Grade
TN100M
Material - Machining
Cermet
Cutting Application
Milling

Description

Parallelogram Milling Insert, Inscribed Circle 1/2 in, Positive, SPG432, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.